missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Extension Collar for CoolBox™ XT System
For use with CoolBox™ XT System. Corning™ Extension Collar is required when using taller CoolRack™ tube modules and tall tubes in CoolBox system.
102.00 €
Specifications
Type | Extension Collar |
---|---|
Quantity | 1/Pk. |
Dimensions (L x W x H) | 20.0 x 16.0 x 7.0 cm (7.8 x 6.2 x 2.7 in.) Interior: 14.0 x 9.4 x 7.0 cm (5.5 x 3.7 x 2.7 in.) |
Alert:
Lid closure not possible with addition of extension collar
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15582851
|
Corning™
432083 |
Purple |
102.00 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
15592851
|
Corning™
432084 |
Green |
102.00 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15502861
|
Corning™
432085 |
Orange |
102.00 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
15512861
|
Corning™
432086 |
Pink |
102.00 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
For use with CoolBox XT and CoolBox 2XT to extend the height when using tall tube modules. The collar is magnetized and easily adheres to the unit base.Specifications
Extension Collar | |
1/Pk. | |
20.0 x 16.0 x 7.0 cm (7.8 x 6.2 x 2.7 in.) Interior: 14.0 x 9.4 x 7.0 cm (5.5 x 3.7 x 2.7 in.) |