Learn More
Eppendorf™ Centrifuge 5427 R
The refrigerated Centrifuge 5427 R was designed for high-throughput research applications. Featuring an aerosol-tight 48-place rotor and equipped with the QuickLock lid for easy rotor lid opening and closing, it is the safe, convenient, and reliable option.
7280.00 € - 7645.00 €
Specifications
Height (English) Exterior | 10 in. |
---|---|
Height (Metric) Exterior | 25.4 cm |
Width (Metric) Exterior | 31.9 cm |
Temperature Range | -11°C to +40°C |
Refrigerated | Yes |
Product Code | Brand | Model | Includes | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Includes | Electrical Requirements | Price | Quantity & Availability | |||
15835063
|
Eppendorf™
5409000660 |
Centrifuge 5427 R, rotary knobs | With Rotor FA-45-12-17 | 230 V, 50/60 Hz (GB) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15244526
|
Eppendorf™
5409000667 |
Centrifuge 5427 R (EU-IVD), rotary knobs | With Rotor FA-45-12-17 | 230 V, 50/60 Hz (GB) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Rotor capacity: 48 x 1.5/2.0 mL, 12 x 5.0 mL; Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
- Max. speed: 25,001 x g (16,220 rpm)
- High capacity 48-place rotor significantly increases productivity to save you valuable time
- Soft touch one-finger closure for ergonomic operation
- Temperature range from -11°C to 40°C
- FastTemp function for quick pre-cooling of the centrifuge, e.g., from ∼ 23°C to 4°C in only 11 minutes
- ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
- Built-in condensation drain to eliminate water accumulation
- Automatic rotor recognition and imbalance detection for maximum operational safety
Specifications
10 in. | |
31.9 cm | |
Yes |
25.4 cm | |
-11°C to +40°C |
The Centrifuge 5427 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.