missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CoorsTek™ Porcelain Mortars
With pour lip
48.90 €
Specifications
Finish | Glazed outside except bottom |
---|---|
Product Type | Mortar |
Material | Porcelain |
Product Code | Brand | Capacity | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | |||
11740269
|
CoorsTek™
17820-04 |
4.9 oz., 145mL | 3.54 in. | 2.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
With pour lip
- Glazed outside except for bottom; rough inside
- Ideal for pharmaceutical applications
Order Info
Without pestles; order separately.
Specifications
Glazed outside except bottom | |
Mortar | |
Porcelain |