missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Cork Rings
Support flasks with Usbeck Laborgaraete™ Cork Rings made from compressed cork. The rings cushion laboratory glassware and keep items upright.
8.05 €
Specifications
Material | Compressed Cork |
---|---|
Height (Metric) | 30 mm |
Product Type | Cork Ring |
Shape | Round |
Quantity | 1 Ea. |
Product Code | Brand | Weight (Metric) | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
10085471
|
Usbeck Laborgeraete™
5671 |
30 g | 30 mm | 80 mm |
8.05 €
Each |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||
Description
- Height: 30mm
- Fit a variety of flask sizes
- 1Pack
Specifications
Compressed Cork | |
Cork Ring | |
1 Ea. |
30 mm | |
Round |