missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sodium Pyruvate 100mM Solution
Suggested replacement for 25-000-CIR
Brand: Corning™ 25-000-CI
Code : NEW
Additional Details : Weight : 1.00000kg
Description
cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.
Specifications
2° to 8°C | |
Sodium Pyruvate | |
Plastic Bottle |
Liquid | |
Sterile-filtered | |
100 mL |