missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Color-Coded Cap Inserts
For use with Corning cryogenic vials except 03-374-6
44.29 € - 45.29 €
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
No. per Case | 500 |
No. per Pack | 50 |
Closure Material | Polypropylene |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
10474912
|
Corning™
2016 |
Blue |
44.29 €
Pack of 500 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
10317532
|
Corning™
2015 |
White |
44.29 €
Pack of 500 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
10664933
|
Corning™
2019 |
Yellow |
44.29 €
Pack of 500 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
10032202
|
Corning™
2018 |
Green |
44.29 €
Pack of 500 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
10377572
|
Corning™
2017 |
Red |
44.29 €
Pack of 500 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
10461822
|
Corning™
430499 |
Assorted |
45.29 €
Pack of 500 |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Cap inserts provide color coding for easy sample identification.
- Inserts are packaged in resealable bags.
- Nonsterile
- Cap inserts fit all Corning™ cryogenic vials.
Specifications
Polypropylene | |
500 | |
Polypropylene |
Non-sterile | |
50 |