missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cryogenics Workstation
Rack grips Corning externally and internally threaded self-standing vials, so caps can be removed with one hand
128.10 € - 128.73 €
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10725912
|
Corning™
430526 |
Cryogenic Vial Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10330412
|
Corning™
430525 |
Cryogenic Workstation |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Reusable polycarbonate rack and storage tray
- Removable rack has an alphanumeric grid and holds 30 vials
- Tray can also be used to hold water or crushed ice
- Rack and tray can be autoclaved at 121°C (250°F)
Order Info
Workstation dimensions: 14.63L x 5.69W x 3 in. H (37.1 x 14.5 x 7.6cm)
Specifications
White | |
30 Cryogenic Vials | |
Polycarbonate |