missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Fiberglass Prefilters
For use in Corning bottle top and vacuum filtration systems.
81.17 € - 95.78 €
Specifications
Material | Fiberglass |
---|---|
Sterility | Non-sterile |
No. per Case | 100 |
No. per Pack | 100/Pk. |
Type | Prefilter |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11343775
|
Corning™
431410 |
150 mL filter funnels, Corning bottle top and vacuum filtration systems |
81.17 €
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
11373775
|
Corning™
431413 |
1000 mL filter funnels, Corning bottle top and vacuum filtration systems |
95.78 €
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
11363775
|
Corning™
431412 |
500 mL filter funnels, Corning bottle top and vacuum filtration systems |
81.97 €
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
Description
For use with vacuum filtration systems or bottle top vacuum filters
Specifications
Fiberglass | |
100 | |
Prefilter |
Non-sterile | |
100/Pk. |