Learn More
Corning™ Poloxamer 188, Powder
Acts as surfactant used in cell culture to protect cells in suspension against possible damage during transfer, freezing and thawing, and stirring.
Brand: Corning™ 61-161-RM
Code : NEW
Additional Details : Weight : 0.16200kg
Description
Acts as surfactant used in cell culture to protect cells in suspension against possible damage during transfer, freezing and thawing, and stirring.
Poloxamer 188 is a synthetic polymer of sucrose and epichlorohydrin used for the density gradient separation of cells, cell membranes, and virus cells. It can also be used to isolate different organelles. This nonionic compound is provided in powder and liquid forms.
Order Info
Liquid and powdered media are packaged in PET with tamper-evident seals; shipped at ambient temperature. Certificates of Analysis for each lot are available from Mediatech upon request.
Pluronic is a registered trademark of BASF Corporation.
Specifications
15° to 30°C | |
Powder | |
Sterile | |
100 g |
Appearance: White prill/cast solid | |
Poloxamer 188 | |
Cell Culture |
For Research Use Only.