missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Isotip™ Filtered Pipet Tips, Extended Length
Ideal for applications where avoiding cross-contamination is critical, such as DNA amplification and radioisotope handling
Brand: Corning™ 4810
Code : 66
Additional Details : Weight : 1.90509kg
Description
- IsoTip filtered pipet tips feature an inert, hydrophobic barrier that prevents aerosolized contaminants from coming in contact with pipettor shafts. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website.)
- Ideal for applications where avoiding cross contamination is critical, such as DNA amplification and radioisotope handling.
- Packaged sterile.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
1 to 200 μL | |
Sterile | |
Rack | |
Rack | |
Yes | |
Polypropylene |
Filtered | |
Natural | |
Extended Length, Round | |
Universal Fit | |
Isotip | |
10 μL, 50 μL, 100 μL |