missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Filtered IsoTip™ Universal Fit Racked Pipet Tips
Ideal for applications where avoiding cross-contamination is critical, such as DNA amplification and radioisotope handling
142.58 € - 213.84 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Format | Rack |
Tip Style | Round |
Includes: Pipet tips in rack
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10173711
|
Corning™
4808 |
0.5 to 10 μL |
213.84 €
Pack of 960 |
In Stock
Log in to see stock. |
|||||
10674713
|
Corning™
4801 |
0.1 to 2 μL |
146.19 €
Pack of 960 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
10452181
|
Corning™
4821 |
1 to 30 μL |
142.58 €
Pack of 960 |
In Stock
Log in to see stock. |
|||||
10035510
|
Corning™
4807 |
0.2 to 10 μL |
146.19 €
Pack of 960 |
In Stock
Log in to see stock. |
|||||
10116840
|
Corning™
4809 |
100 to 1000 μL |
146.19 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10106840
|
Corning™
4823 |
1 to 200 μL |
142.58 €
Pack of 960 |
In Stock
Log in to see stock. |
|||||
Description
- IsoTip filtered pipet tips feature an inert, hydrophobic barrier that prevents aerosolized contaminants from coming in contact with pipettor shafts. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website.)
- Ideal for applications where avoiding cross contamination is critical, such as DNA amplification and radioisotope handling.
- Packaged sterile.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Filtered | |
Natural | |
Round | |
Isotip |
Sterile | |
Rack | |
Rack | |
Polypropylene |