missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Microarray Storage Pouches
Protect printed microarrays from light, humidity, and environmental contaminants
163.24 € - 199.28 €
Specifications
Type | Storage Pouch |
---|---|
For Use With (Application) | Printed microarrays |
Quantity | 50/Cs. |
Color | Gray |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10275842
|
Corning™
40086 |
For 25 Slide Storage Box |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10748004
|
Corning™
40085 |
For 5 Slide Mailer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Tear-resistant, foil laminated pouches with 3 x 4 in. white marking label
- Heat-sealable
- Nonsterile
Specifications
Storage Pouch | |
Printed microarrays | |
50/Cs. | |
Gray |