missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PES Syringe Filters

Manufactured from polyethersulfone (PES) for the fastest flow rates, low protein binding and low extractables. Corning™ PES Syringe Filters are ideal for tissue culture and HPLC applications.

Brand:  Corning™ 431229

Code : 66

Additional Details : Weight : 0.42750kg

Product Code. 10776292

  • 159.92 € / Pack of 50
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

  • A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
  • 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.

Order Info

Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50.

Compliance

Manufactured to ISO 9002 and GMP standards, and 100% integrity tested.

Specifications

Specifications

PES
0.2 μm
100 μL
Acrylic
0.5 to 100 mL
PES
For tissue culture and HPLC
87psi
Syringe Filter
28 mm
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote