missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate 5L Erlenmeyer Flasks

Made of noncytotoxic USP Class VI polycarbonate that provides optical clarity and mechanical strength. Corning™ Polycarbonate 5L Erlenmayer Flask are ready-to-use for efficient scale-up of suspension cultures with space efficiency.

Brand:  Corning™ 431685

Code : NEW

Additional Details : Weight : 2.60000kg

 View more versions of this product

Product Code. 15397230

  • 439.45 € / Pack of 4



UK Stock 4
Add to basket

Description

Description

 

  • Available with both baffled or plain bottom
  • Molded-in graduations for accuracy
  • Non-autoclavable vent cap made of USP Class VI polypropylene that is free from heavy metals
  • Large cap for continuous gas exchange while ensuring sterility and preventing leakage
  • Certified nonpyrogenic and RNase-/DNase-free
  • Sterility Assurance Level (SAL) of 10-6
  • Ideal for shaker culture applications and storage

 

Autoclavable once at 121°C, 15psi for 20 minutes (Repeated autoclaving weakens flask and is not recommended).

Specifications

Specifications

Yes
Orange
Vented cap
5000 mL
Yes
Plain
Polypropylene
Top style: Threaded
Polycarbonate
Sterile
Videos