missing translation for 'onlineSavingsMsg'
Learn More

Corning™ RC Syringe Filters

High burst strength for assured performance

Brand:  Corning™ 431222

Code : 66

Additional Details : Weight : 0.40823kg

 View more versions of this product

Product Code. 10012471

  • 160.00 € / Pack of 50

Estimated Shipment: 30-05-2023
to see stock.
Add to basket

Description

Description

  • A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
  • 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Specifications

Specifications

Regenerated Cellulose
0.2 μm
150 μL
Polypropylene
0.5 to 100 mL
Regenerated Cellulose
For tissue culture and HPLC
87psi
Syringe Filter
25 mm
Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers