missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ SFCA Syringe Filters
High burst strength for assured performance
159.92 €
Specifications
Material (Membrane) | SFCA with Prefilter |
---|---|
Sterility | Sterile |
For Use With (Application) | For tissue culture and HPLC |
Hold up Volume (After Air Purge) | 100 μL |
Pressure Rating | 87psi |
Product Code | Brand | Material | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Pore Size | Price | Quantity & Availability | ||||
10429331
|
Corning™
431218 |
Surfactant-free Cellulose Acetate w/prefilter Membrane | 0.2 μm |
159.92 €
Pack of 50 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
10216441
|
Corning™
431219 |
Surfactant-free Cellulose Acetate | 0.2 μm |
159.92 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
10002471
|
Corning™
431220 |
Surfactant-free Cellulose Acetate | 0.45 μm |
159.92 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
10735912
|
Corning™
431221 |
Surfactant-free Cellulose Acetate | 0.8 μm |
159.92 €
Pack of 50 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
Description
For tissue culture and HPLC applications. Acrylic housing.
- A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
- 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Order Info
Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50.
Compliance
Manufactured to ISO 9002 and GMP standards, and 100% integrity tested.
Specifications
SFCA with Prefilter | |
For tissue culture and HPLC | |
87psi | |
Syringe Filter | |
28 mm |
Sterile | |
100 μL | |
Acrylic | |
0.5 to 100 mL |