missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Single-Metric Scale Reusable Graduated Cylinders, TC with Funnel Top

Translucent polypropylene with raised graduations at primary scale points

Brand:  Corning™ 3022P-1L

Code : 66

Additional Details : Weight : 1.85980kg

 View more versions of this product

Product Code. 11377861

  • 238.70 € / Pack of 6
Estimated Shipment: 18-09-2024
to see stock.
Add to basket

Description

Description

Translucent polypropylene graduated cylinders are manufactured with raised graduations at the ­primary scale points. Cylinders have a hexagonal base and are calibrated 'To Contain'. Tolerances according to ISO 6706. Exposure to temperatures above 60°C may affect accuracy.

Specifications

Specifications

Polypropylene
1/Pk.
To contain
2.55 in.
10 mL
60°C
Hexagonal
44 cm
ISO 6706
6/Cs.
No
6.5 cm
Autoclavable
10 mL
17.32 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers