Learn More
Corning™ Single-Metric Scale Reusable Graduated Cylinders, TC with Funnel Top
Translucent polypropylene with raised graduations at primary scale points
Marca: Corning™ 3022P-25
Code : 66
Dettagli aggiuntivi : Weight : 0.33112kg
Descrizione
Translucent polypropylene graduated cylinders are manufactured with raised graduations at the primary scale points. Cylinders have a hexagonal base and are calibrated 'To Contain'. Tolerances according to ISO 6706. Exposure to temperatures above 60°C may affect accuracy.
Specifica
Polypropylene | |
ISO 6706 | |
12/Cs. | |
No | |
Single | |
0.5 mL | |
125°C | |
Round | |
0.78 in. | |
Hexagonal | |
170 mm |
±0.5 mL | |
1/Pk. | |
To Contain | |
0.78 in. | |
2 cm | |
Autoclavable | |
0.5 mL | |
20 mm | |
Non-sterile | |
6.7 in. | |
Graduated Cylinder |