missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Single-Metric Scale Reusable Graduated Cylinders, TC with Funnel Top

Translucent polypropylene with raised graduations at primary scale points

Brand:  Corning™ 3022P-250

Code : 66

Additional Details : Weight : 0.81647kg

 View more versions of this product

Product Code. 11397861

  • 151.45 € / Pack of 6
Estimated Shipment: 02-10-2024
to see stock.
Add to basket

Description

Description

Translucent polypropylene graduated cylinders are manufactured with raised graduations at the ­primary scale points. Cylinders have a hexagonal base and are calibrated 'To Contain'. Tolerances according to ISO 6706. Exposure to temperatures above 60°C may affect accuracy.

Specifications

Specifications

Polypropylene
ISO 6706
6/Cs.
No
Single
2 mL
125°C
Round
1.65 in.
Hexagonal
315 mm
±2 mL
1/Pk.
To Contain
1.65 in.
4.2 cm
Autoclavable
2 mL
42 mm
Non-sterile
12.4 in.
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers