missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Ultra-Low Attachment Dishes
Unique covalently bonded hydrogel surface is hydrophilic and neutrally charged
Brand: Corning™ 3262
Code : 66
Additional Details : Weight : 0.49050kg
Description
- Corning™ CellBIND™ surface is a novel cell culture treatment that increases surface wettability for more even and consistent cell attachment
- Ultra-Low Attachment surface dishes feature a covalently bound hydrogel layer that minimizes cell attachment, protein absorption, and cellular activation
- 10 dishes/bag are available for 100 mm dishes (Cat. No. 430293)
- 245 mm square dishes offer 500 cm2 growth surface
- Stacking beads aid in handling
- Vents provide consistent gas exchange
- Manufactured from optically clear virgin polystyrene
- Sterile
- Nonpyrogenic
Dish style (mm) = actual growth surface diameters: 35 mm dish = 34.4 mm; 60 mm dish = 52.1 mm; 100 mm dish = 83.8 mm; 150 mm dish = 139.1 mm.
Cat. no. 431110, Square dishes with interior bottom dimensions of 224 x 224 mm.
Specifications
Clear | |
20 mm | |
Clear | |
Yes | |
100 mm | |
Polystyrene | |
Cell Culture Petri Dish | |
16.5 mL (Well) | |
20/Cs. |
Round | |
Round | |
Polystyrene | |
55 cm2 | |
Sterile | |
Ultra-Low Binding | |
Yes | |
Lid | |
5/Pk. |