missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Cell Culture Triangular Flasks
Manufactured from optically clear virgin polystyrene for optimum visibility. Corning™ Cell Culture Triangular Flasks provide excellent accessibility to cell surface.
Brand: Corning™ 3056
Code : 66
Additional Details : Weight : 4.40000kg
Description
- Medical-grade polystyrene is sterile and nonpyrogenic
- Tissue culture-treated to promote optimal cell attachment and growth
- Patented canted-neck design improves accessibility for cell monolayer and overall improved handling
- Graduated
- Frosted labeling surfaces
- Extra-wide neck openings for easier pipetting
- Printed lot number and catalog number on each flask
- Vented filter caps
- Maximize gas exchange while minimizing the possibility of contamination
- Hydrophobic 0.2 μm pore size membrane ensures consistent gas exchange without requiring the cap to be loosened
Specifications
Orange | |
Polystyrene | |
Angled | |
10/Pk. | |
Tissue Culture Treated | |
Sterile | |
Vented |
HDPE | |
For optimal cell attachment and growth | |
200/Cs. | |
Triangular | |
Yes | |
Triangular |