missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Cover Slips, from D 263™ M
A cover glass is used to cover specimens during microscopy.
15.67 € - 97.35 €
Specifications
Material | Borosilicate Glass D 263 M |
---|---|
For Use With (Application) | Covering and fixing of samples during microscopy; Droplet distribution on the slide; Use in microscope slide staining or automatic covering machines |
Quantity | 10 x 100/Pk. |
Product Code | Brand | Length (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
15346429
|
DWK Life Sciences
235503507 |
50 mm | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11619958
|
DWK Life Sciences
235503404 |
50 mm | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15326429
|
DWK Life Sciences
235503207 |
22 mm | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15356429
|
DWK Life Sciences
235503601 |
60 mm | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15366429
|
DWK Life Sciences
235503704 |
60 mm | 1.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15367610
|
DWK Life Sciences
235503104 |
18 mm | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15336429
|
DWK Life Sciences
235503301 |
40 mm | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be dyed in a dye bath.
- Pure white borosilicate glass (D 263™ M) is absorption-free in the visible spectral range
- High optical homogeneity of the glass and thus practically free of surface defects, inclusions, streaks, bubbles and annoying streaks due to optimal manufacturing process
- Highly transparent and colourless (colour neutrality)
- High flatness enables optimum working conditions
- Very uniform wettability
Specifications
Borosilicate Glass D 263 M | |
Covering and fixing of samples during microscopy; Droplet distribution on the slide; Use in microscope slide staining or automatic covering machines | |
10 x 100/Pk. |