missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Type N8 Clear Crimp Neck Vials

Store material in glass micro-vials with crimp necks and closures. Type N8 Clear Crimp Neck Vials come in a variety of shapes.

Brand:  Macherey-Nagel™ 70286

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10052711

  • 23.00 € / Pack of 100
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

  • Micro-vials with 8 mm crimp neck
  • 0.2–1.2 mL usable volume
  • Adapter required for use in an autosampler
  • Available with flat, round or conical bottom, made of clear glass
Specifications

Specifications

Clear
0.2 mL
100
Conical
100 Pk.
5.5 mm
Crimp
100 Pack
31.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers