missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Cryo Boxes
Combine these Cryo Boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes are ideal for sample storage and transportation.
102.00 € - 118.00 €
Specifications
Material | Cardboard |
---|---|
Shape | Rectangle |
Type | Cryo Box |
Includes | Dividers |
Min. Temperature (Metric) | -80°C |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11822731
|
Ratiolab™
59570 |
64 |
118.00 €
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11852731
|
Ratiolab™
59574 |
81 |
102.00 €
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Description
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
- Packaging in practical folding boxes
Specifications
Cardboard | |
Cryo Box | |
-80°C | |
133 mm |
Rectangle | |
Dividers | |
10 Pack | |
133 mm |