missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740h Freezer with CO2 Backup

Eppendorf™ CryoCube™ F740h Freezers with CO2 Backup offer secure sample protection and minimized running costs

Brand:  Eppendorf™ F740342032

22000.00 EUR valid until 2024-12-31
Use promo code "23275" to get your promotional price.




Additional Details : Weight : 314.35999kg

 View more versions of this product

Product Code. 15987085

  • 23100.00 € / Each
Estimated Shipment: 26-07-2024
to see stock.
Add to basket

Description

Description

  • Classic, LED interface
  • Green cooling liquids
  • Air-cooling
  • CO2 Backup
  • No Chart Recorder
  • Volume: 740 L (26,1 ft3)
  • Consumes only 11,8 kWh/day
  • Holds up to 57,600 samples
  • Pull-down time to -80°C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam & Vacuum Insulation Panels
Specifications

Specifications

740 L
3
Vacuum, Polyurethane Foam
Powder-coated Steel
LED
62.1 × 86.5 × 139 cm
Password Protected
100 to 240 V, 50 to 60 Hz
R290 / R170
Samples (57,600)
Pull-down time to -80°C: 4 h 10 min
Right
Stainless Steel
5
91.5 × 109.9 × 197.3 cm
No
CO2 (factory installed)
Consumes 11.8 kWh/day
357 to 366 kg
18 to 30
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers