Learn More
Thermo Scientific™ CryoExtra™ High-Efficiency Cryogenic Storage Systems
Designed for both liquid and vapor phase storage, featuring automated temperature monitoring and microprocessor-based LN2 level control.
POA
Specifications
Description | CryoExtra™ High-Efficiency Cryogenic Storage Systems |
---|---|
Type | Auto-Fill LN2 Cryo |
No. of Doors | 1 |
Cabinet Material | Stainless Steel |
Certifications/Compliance | CE, UL |
Alert:
Static evaporation rates and holding times are based on performance, without any product load or lid openings and in a controlled environment. Actual working performance will vary on individual applications.
Description
Designed for both liquid and vapor phase storage, the Thermo Scientific™ CryoExtra™ Series features automated temperature monitoring and microprocessor-based LN2 level control, providing peace-of-mind for valuable samples.
Versatility- CryoExtra accepts both vertical and horizontal racks
- User comfort features and convenient, built-in workspace
- Designed for vapor-phase storage
- Folding step for user comfort
- Outstanding temperature uniformity
- Large LED temperature display
- Lockable lid for sample protection
- Advanced temperature monitor and alarms
- Microprocessor-based LN2 level control
Includes:
0.5 in. 45° flare, 6′ (1.8m) stainless steel flexible hose
Requires:
22psi low pressure LN2 supply tank (sold separately)
Compatible with:
Ask your customer service representative about racks and accessories for CryoExtra Storage Systems.
Note:
Product height clearance: 77 in. for CryoExtra 20 and CryoExtra 40; 88 in. for CryoExtra 80; 93 in. for CryoExtra 94
Ordering Information:
- Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your customer service or sales representative for details.
- Warranty varies by country, please contact us for details
Specifications
CryoExtra™ High-Efficiency Cryogenic Storage Systems | |
1 | |
CE, UL | |
100/230 V | |
50/60 Hz |
Auto-Fill LN2 Cryo | |
Stainless Steel | |
Temperature Monitor, Alarm | |
100 - 230 V 50/60 Hz |