missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers

Maximize capacity and protect sample integrity with Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers, for use with CryoPlus™ LN2 cryopreservation storage systems.

Brand:  Thermo Scientific™ 4000076

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11857993

  • 2580.00 € / Each
Estimated Shipment: 26-08-2024
to see stock.
Add to basket

Description

Description

Maximize capacity and protect sample integrity. Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers are for use with CryoPlus LN2 cryopreservation storage systems. Ideal for storing blood, blood components and bone marrow.

Frames (liquid)

  • 50mL bag capacity, Fenwal 4R9951, holds 7 canisters
  • 250mL bag capacity, Fenwal 4R5461, holds 4 canisters
  • 500mL bag capacity, Fenwal 4R5462, holds 4 canisters
  • 500mL bag capacity, Gambro DF-200, holds 4 canisters
  • 700mL bag capacity, Gambro DF-700, holds 4 canisters

Canisters

  • 50mL bag capacity, Fenwal 4R9951, swing arm canister
  • 250mL bag capacity, Fenwal 4R5461, sliding canister
  • 500mL bag capacity, Fenwal 4R5462, sliding canister
  • 500mL bag capacity, Gambro DF-200, sliding canister
  • 500mL bag capacity, Gambro DF-200, swing arm canister
  • 700mL bag capacity, Gambro DF-700, sliding arm canister
  • 700mL bag capacity, Gambro DF-700, swing arm canister

Platform Dividers

  • 50mL Fenwal 4R9951 for frames and canisters
  • 250mL Fenwal 4R5461 for frames and canisters
  • 500mL Fenwal 4R5462 for frames and canisters
  • 500mL Gambro DF-200 for frames and canisters
  • 700mL Gambro DF-700 for frames and canisters
Specifications

Specifications

Platform Divider; 500mL Fenwal 4R5462 for frames and canisters
700 mL
CryoPlus 2
Platform Divider
Sliding
Fenwal 4R5462 Bags (500 mL)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers