missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing with 2-stop Configuration
Fits tightly to glass and metal, bends to small radius curves, is nontoxic and transparent. Tygon™ S3™ E-LFL Tubing with 2-stop Configuration has long life and won't age or oxidize.
118.00 € - 590.00 €
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | USP Class VI, ISO 10993, FDA |
Autoclavable | Autoclavable |
Material | Tygon S3 E-LFL |
Overall Length (English) | 15 in. |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
11866870
|
Saint Gobain Life Sciences
070602-07-ND |
0.76 mm | 2.46 mm | 0.85 mm |
590.00 €
Pack of 60 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
15181723
|
Saint Gobain Life Sciences
070602-07-ND |
0.76 mm | 2.46 mm | 0.85 mm |
118.00 €
Pack of 12 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
11806880
|
Saint Gobain Life Sciences
070602-10-ND |
1.14 mm | 2.84 mm | 0.85 mm |
590.00 €
Pack of 60 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
11836880
|
Saint Gobain Life Sciences
070602-15-ND |
2.06 mm | 3.76 mm | 0.85 mm |
590.00 €
Pack of 60 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
11846880
|
Saint Gobain Life Sciences
070602-16-ND |
2.29 mm | 3.99 mm | 0.85 mm |
590.00 €
Pack of 60 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
15101723
|
Saint Gobain Life Sciences
070602-04-ND |
0.38 mm | 2.18 mm | 0.9 mm |
118.00 €
Pack of 12 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11886880
|
Saint Gobain Life Sciences
070602-04-ND |
0.38 mm | 2.18 mm | 0.9 mm |
590.00 €
Pack of 60 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
11896880
|
Saint Gobain Life Sciences
070602-06-ND |
0.64 mm | 2.44 mm | 0.9 mm |
590.00 €
Pack of 60 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
15131723
|
Saint Gobain Life Sciences
070602-06-ND |
0.64 mm | 2.44 mm | 0.9 mm |
118.00 €
Pack of 12 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
11866880
|
Saint Gobain Life Sciences
070602-11-ND |
1.3 mm | 3 mm | 0.85 mm |
590.00 €
Pack of 60 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
15171723
|
Saint Gobain Life Sciences
070602-11-ND |
1.3 mm | 3 mm | 0.85 mm |
118.00 €
Pack of 12 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
Description
- Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
- Can be autoclaved — suitable for high purity applications.
- Extremely low particle spallation — reliable for sensitive-fluid applications.
- Contains no BPA or phthalates
Specifications
Tubing | |
Autoclavable | |
15 in. | |
For peristaltic pump | |
-55°C | |
Crystal Clear | |
Flexible |
USP Class VI, ISO 10993, FDA | |
Tygon S3 E-LFL | |
381 mm | |
For use in peristaltic pump applications | |
12 Pk. | |
56 (Shore A) | |
74°C |