missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CrystalVu™ Luer Fitting with Male Lueur Lock x 1/8 in. Hose Barb
Available in 6 colors for quick and easy identification: berry, rose, yellow, lime, violet and orange
29.95 € - 31.20 €
Specifications
Product Type | Luer fitting, male luer lock x 1/8 in. hose barb |
---|---|
Description | Male luer lock |
Material | Polyolefin |
Packaging Quantity | 25/Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15305046
|
Cole-Parmer™
45520-03 |
Berry |
31.20 €
Pack of 25 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
15315046
|
Cole-Parmer™
45520-13 |
Rose |
31.20 €
Pack of 25 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
15325046
|
Cole-Parmer™
45520-23 |
Yellow |
31.20 €
Pack of 25 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
15345046
|
Cole-Parmer™
45520-33 |
Lime |
31.20 €
Pack of 25 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
15355046
|
Cole-Parmer™
45520-53 |
Orange |
29.95 €
Pack of 25 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
Description
- Made of polyolefin, a transparent polycarbonate alternative containing no bisphenol-A (BPA).
- Superior chemical resistance compared to polycarbonate.
- Sterilize by autoclave, gamma irradiation or ethylene oxide.
- Meets USP Class VI.
- Animal-derived ingredient-free.
- Available in packs of 25.
Specifications
Luer fitting, male luer lock x 1/8 in. hose barb | |
Male luer lock | |
Polyolefin | |
25/Pk. |