missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- CleanSpace CST TM3ABEK1 P R SL Combined Filters are suitable for protection against airborne particulates (dust, mists and fumes), organic and inorganic gases or vapours, solvents ammonia and sulphur dioxide (boiling point > 65°C).
- CleanSpace CST Combined Filters are compact.
- They clip easily and directly into the CleanSpace PRO Power Unit (CST1000) and CleanSpace ULTRA Power Unit (CST1010).
- No adaptor is required.
- CleanSpace CST filters are enabled to collect filter usage data which can be accessed by the CleanSpace Smart App.
- IMPORTANT: When selecting a CleanSpace filter please consult a Health and Safety specialist for advice on the appropriate respiratory equipment and filter use.
Specifications
Specifications
| Cartridge/Filter | COMBINATION |
| Color | Black |
| Material | ABS Plastic |
| Product Type | Combination Filter |
| Size | One Size |
| Filter Efficiency | ABEK1 P3 P SL R |
| For Use With (Equipment) | PRO CST1000 ULTRA CST1010 |
| Model | CST1006 |
| Quantity | 1 |
| Dimensions (L x W x H) | 27 x 8.5 x 6 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?