missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ High Capacity Balances
Designed for weighing with maximum accuracy without complex workflows.
5810.00 € - 6750.00 €
Specifications
Display Type | Black and White LCD |
---|---|
Readability | 100 mg |
Type | High Capacity Balance |
Width (Metric) Pan | 400 mm |
Depth (Metric) Pan | 300 mm |
Product Code | Brand | Readability | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Readability | Price | Quantity & Availability | |||||
15314308
|
Sartorius™
MSE20201SCE-ED15 |
100 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15394298
|
Sartorius™
MSE36201SCE-ED15 |
100 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Large, high-contrast LCD
- Simple menu guidance with short-text prompts
- Clear structured keys
Specifications
Black and White LCD | |
High Capacity Balance | |
300 mm |
100 mg | |
400 mm |