missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Micro Balance, MCA User Interface
Cubis™ II Micro Balance features fully customizable hardware, software, and connectivity
33820.00 € - 39280.00 €
Specifications
Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
---|---|
Display Type | TFT Color Touchscreen |
Type | Micro Balance |
Warranty | 10 years |
Voltage | 100/240 V (±10%) |
Product Code | Brand | Capacity | Model | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Includes | Price | Quantity & Availability | |||
16466435
|
Sartorius
MCA6.6S-2S00-F |
6.1 g | Draft shield F: Filtered | Balance, Accessories, Power supply, Manual, Factory test report |
33820.00 €
Each |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16412395
|
Sartorius
MCA10.6S-2S00-F |
10.1 g | Draft shield F: Filtered | Balance, Accessories, Power supply, Manual, Factory test report |
39280.00 €
Each |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16416455
|
Sartorius
MCA6.6S-2S00-M |
6.1 g | Draft shield M: Motorized | Balance, Accessories, Power supply, Manual, Factory test report |
33820.00 €
Each |
Estimated Shipment: 25-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16462405
|
Sartorius
MCA10.6S-2S00-M |
10.1 g | Draft shield M: Motorized | Balance, Accessories, Power supply, Manual, Factory test report |
39280.00 €
Each |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Descripción
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M), or gesture sensor (optional) learning capability
Servicio Técnico
10-year warranty
Especificaciones
21 CFR PART 11 17025 USP 41 | |
Micro Balance | |
100/240 V (±10%) |
TFT Color Touchscreen | |
10 years |