missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Micro Balance, MCE User Interface
Cubis™ II Micro Balance features fully customizable hardware, software, and connectivity
25380.00 € - 38470.00 €
Specifications
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
---|---|
Display Type | Color TFT Touchscreen |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Type | Micro Balance |
Warranty | 10 years |
Product Code | Brand | Capacity | Model | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Includes | Price | Quantity & Availability | |||
16427185
|
Sartorius
MCE10.6S-2S00-F |
10.1 g | Draft shield F: Filtered | Balance, Accessories, Power supply, Manual, Factory test report |
38470.00 €
Each |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16407315
|
Sartorius
MCE3.6P-2S00-F |
1.1 g, 2.1 g, 3.1 g | Draft shield F: Filtered | Balance, Accessories, Power supply, Manual, Factory test report |
25380.00 €
Each |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16437185
|
Sartorius
MCE10.6S-2S00-M |
10.1 g | Draft shield M: Motorized | Balance, Accessories, Power supply, Manual, Factory test report |
38470.00 €
Each |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16283262
|
Sartorius
MCE3.6PM-S00 |
1.1 g, 2.1 g, 3.1 g | Draft shield M: Motorized | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software |
25380.00 €
1 unit |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty
10-year warranty
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
10 years | |
50/60 Hz |
Color TFT Touchscreen | |
Micro Balance | |
100/240 V ±10% |