Learn More
Sartorius Cubis™ II Micro Lab Balance
Offers readability of 1 μg and a maximum capacity between 3.1 g and 10.1 g. Used to determine the exact weight of very small sample quantities.
27435.00 € - 41630.00 €
Specifications
Certifications/Compliance | Balance with Type Approval Certificate for China |
---|---|
Display Type | Color Touchscreen |
Includes | Internal Calibration |
Stabilization Time | 5 sec. |
Type | Microbalance |
Product Code | Brand | Capacity | Readability | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Price | Quantity & Availability | |||
16452405
|
Sartorius
MCA10.6S-2S00-F QP99 |
10.1 g | 0.001 mg | Balance with Draft Shield F |
41630.00 €
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16454405
|
Sartorius
MCA3.6P-2S00-F QP1 |
1.1 g, 2.1 g, 3.1 g | 0.001 mg, 0.002 mg, 0.005 mg | Balance with Draft Shield F and without QP99 Software |
27460.00 €
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16484415
|
Sartorius
MCA3.6P-2S00-F QP99 |
1.1 g, 2.1 g, 3.1 g | 0.001 mg, 0.002 mg, 0.005 mg | Balance with Draft Shield F |
28540.00 €
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16494415
|
Sartorius
MCA3.6P-2S00-M QP1 |
1.1 g, 2.1 g, 3.1 g | 0.001 mg, 0.002 mg, 0.005 mg | Balance with Draft Shield M and without QP99 Software |
27460.00 €
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16456465
|
Sartorius
MCA6.6S-2S00-M QP99 |
6.1 g | 0.001 mg | Balance with Draft Shield M |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16393287
|
Sartorius
MCA3.6P-2S00-M QP99 |
1.1 g, 2.1 g, 3.1 g | 0.001 mg, 0.002 mg, 0.005 mg | Balance with Draft Shield M |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16406455
|
Sartorius
MCA6.6S-2S00-F QP99 |
6.1 g | 0.001 mg | Balance with Draft Shield F |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
The New Generation of Modular Premium Laboratory Balances
Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.
All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
Specifications
Balance with Type Approval Certificate for China | |
Internal Calibration | |
Microbalance |
Color Touchscreen | |
5 sec. | |
100/240 V (± 10%), 50/60 Hz, 1.0 A |