missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSE224S Model Analytical Balance
Brand: Sartorius™ MSE224S-0CE-DU
Code : NEW
Additional Details : Weight : 0.00900kg
Specifications
ISO; FDA/USP; GxP; Verified | |
0.2 mg | |
LCD, Black and White | |
Cubis™ now covers the entire range from the | |
IP 54 | |
≤±0.2 mg | |
100 mg | |
Square | |
<1 sec. | |
100 g | |
Milligram | |
193 mm | |
261 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
220 g | |
0.1 mg | |
Manual Analytic Draft Shield and Certification | |
Assisted | |
<3 sec. | |
MSE224S | |
0.07 mg | |
5°C to 40°C | |
Analytical Balance | |
191 x 193 x 261 mm | |
85 mm | |
261 mm | |
85 mm | |
100/240 V | |
1 A |