missing translation for 'onlineSavingsMsg'
Learn More

Key Industrial Equipment™ Cupboard for general use with two shelves, grey, 1000mm x 1000mm x 450mm

Brand:  Key Industrial Equipment™ A334463

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12801039

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Durable, heavy duty storage cupboards with extra strong welded door frames for greater security. Concealed hinges for a clean line appearance and a wipe-clean finish with a tough protective coating. Fitted lock supplied with two keys.
  • Grey door
  • Two shelves
  • Dimensions (H x W x D) : 1000mm x 1000mm x 450mm
  • Shelf capacity UDL : 100kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers