Learn More
Thermo Scientific™ CW3 Cell Washer Rotors
Thorough, reproducible blood cell washing of 12 or 24 tubes per run with Thermo Scientific™ CW3 cell washer rotors.
Brand: Thermo Scientific™ 75000020
1735.64 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.00000kg
Description
Meet your protocol requirements with the flexibility to run 12 or 24 samples and finish washing in as little as 3 minutes with Thermo Scientific™ CW3 cell washer rotors.
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
- For washing, tubes swing at a fixed positive angle to sediment cells rapidly at the bottom of the tube
- For decanting, the rotor holds tubes at a slightly negative angle and the saline is decanted centrifugally
- Saline distributor mounted directly on top of the rotor to reduce risk of cross-contamination
- Easy to remove for cleaning convenience
Specifications
24-place Rotor Assembly with Distributor | |
Fixed Angle Rotor | |
1,180 x g (Centrifuge), 190 x g (Wash) | |
117 mm | |
12 or 10 mm |
Stainless Steel | |
24 Tubes | |
3,000 rpm (Centrifuge), 200 rpm (Wash), 350 to 500 rpm (Decant) | |
75 mm | |
CW3 Cell Washer |