missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Deep-Form Photographic Tray without Bottom Ribs

Use these trays for universal laboratory or storage purposes. Buerkle™ Deep-Form Photographic Tray without Bottom Ribs are made of high quality PVC and available in shallow or deep models in 3 attractive, high-gloss colors: white, red and black.

Brand:  Buerkle™ 4207-2050

148.26 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.91400kg

 View more versions of this product

Product Code. 10129831

  • 164.00 € / Each
In Stock
to see stock.
Add to basket

Description

Description

  • PVC
  • Thick sides, shatterproof
  • Largely resistant to acids and alkalis
  • Liquid can be poured out easily from the tray edges
  • Not suitable for temperature controlled cupboards or dishwashers
  • Temperature resistant from -30 to +60°C
Specifications

Specifications

Red
510 mm (Inner Base), 630 mm (Outer Base)
Photographic Tray
4.33 in.
110 mm
PVC
610 mm (Inner Base), 730 mm (Outer Base)
Rectangular
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers