missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Deep-Form Photographic Tray without Bottom Ribs

Use these trays for universal laboratory or storage purposes. Buerkle™ Deep-Form Photographic Tray without Bottom Ribs are made of high quality PVC and available in shallow or deep models in 3 attractive, high-gloss colors: white, red and black.

Brand:  Buerkle™ 4207-2024

Code : NEW

Additional Details : Weight : 0.40100kg

 View more versions of this product

Product Code. 10360911

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • PVC
  • Thick sides, shatterproof
  • Largely resistant to acids and alkalis
  • Liquid can be poured out easily from the tray edges
  • Not suitable for temperature controlled cupboards or dishwashers
  • Temperature resistant from -30 to +60°C
Specifications

Specifications

Red
260 mm (Inner Base), 330 mm (Outer Base)
Photographic Tray
3.93 in.
100 mm
PVC
320 mm (Inner Base), 390 mm (Outer Base)
Rectangular
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers