missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Portable Demineralizer
Delivered with connections, 4 m of pipe, stop valve, screws and bolts, quick coupler, flow rate valve and reducer of pressure. Fisherbrand™ Portable Demineralizer is delivered assembled and works without electricity.
393.00 € - 520.00 €
Specifications
Color Indicator | Blue cartridge turns ocher brown |
---|---|
Flow Rate | 150 L/hr. |
Filter Size | 23 x 60 cm |
Filter Type | Demineralizer |
For Use With (Application) | Water purification |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
11924169
|
Fisherbrand™
|
420 L |
478.00 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11934169
|
Fisherbrand™
|
570 L |
520.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11914169
|
Fisherbrand™
|
286 L |
393.00 €
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
- Conductivity : 0.3 to 2μS/cm.
- Capacity for 25°F : DEM’O 3 : 286 litres – DEM’O 4 : 420 litres – DEM’O 5 : 570 litres
- Maximum pressure : 4 bar at ambient temperature
- Flow rate: until 150 liter/hour
- Maximum temperature of use : 25°C
- Saturation : the station of production of demineralized water is saturated when the blue column becomes completely ocher.
- Mural or Portable
- Preserving : 2 years, in its original packaging, at ambient temperature.
Specifications
Blue cartridge turns ocher brown | |
23 x 60 cm | |
Water purification | |
1 Kit | |
10°C to 25°C |
150 L/hr. | |
Demineralizer | |
4 bar | |
25°C | |
Cartridge |