missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Denatured Collagen Dissolvable Microcarriers
Corning Dissolvable Microcarriers are designed to simplify your cell harvest, separation, and concentration processes. The microcarriers are sterile, and denatured collagen coated to enchance cell attachment, maximizing yield and viability. These microcarriers can be quickly dissolved, allowing easy collection of grown cells without the need for microcarrier separation.
POA
Specifications
Product Type | Denatured Collagen Dissolvable Microcarrier |
---|---|
For Use With (Application) | Cell therapy, Vaccine production, Cell Scale-up, Cell Banking |
Culture Area | 5000 cm2/gram dry weight |
Material | Polygalacturonic acid (PGA) polymer chains cross linked via calcium ions; Denatured Collagen coated |
Particle Size (Metric) | 200 to 300 μm fully hydrated |
Description
- Denatured Collagen coated for enhanced cell attachment
- Highest Sterility Assurance Level (SAL) of 10-6
- Certified nonpyrogenic
- Optimized for MSC applications
- Bead size: Fully hydrated average size 200 to 300µm
- 5000cm2/gram dry weight
Specifications
Denatured Collagen Dissolvable Microcarrier | |
5000 cm2/gram dry weight | |
200 to 300 μm fully hydrated |
Cell therapy, Vaccine production, Cell Scale-up, Cell Banking | |
Polygalacturonic acid (PGA) polymer chains cross linked via calcium ions; Denatured Collagen coated |