missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant Bio™ Densitometer

Measures turbidity of cell suspensions in a variety of life science applications. Grant Instruments™ Densitometer is designed and factory calibrated to measure turbidity in the range of 0.5 to 4.0 McFarland units (DEN-1) 0.0 to >7.5 McFarland units (DEN-1B) with a small standard deviation.

Brand:  Grant Instruments™ DEN-1

Code : 04

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 11441078

  • 673.10 € / Each
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

  • Measurement range: 0.30 to 15.0 McFarland units (DEN-1), 0.0 to 6.0 McFarland units (DEN-1B)
  • Measurement time : 1 second
  • Precision: ±3%
  • Readings, conveniently shown in McFarland units, are clearly visible on the bright LED display
  • Factory calibrated - retains calibration without power supply
  • Can be user-calibrated with commercial standards or cell suspensions prepared in the laboratory
  • Designed for tubes with an outer diameter of 18mm
  • 16mm tubes can also be accommodated by using the optional tube adaptor D-16
  • Extremely compact design with small footprint and low profile that fits easily into the smallest workspace
  • DEN-1b - either battery powered by 3 x AAA or via external power supply.
Specifications

Specifications

LED
≥2
0.3 to 15.0 McFarland
115 x 165 x 75 mm
75 mm
12 V
0.7 kg
LED
±3%
0.3 to 15.0 (McFarland units)
165 mm
Input AC 120/230V 50/60 Hz Output DC 12 V
4°C to 40°C
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers