missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DeviceLink™ HUB Accessories

Connect your lab equipment and experience the Thermo Fisher Cloud™solutions

Brand:  Thermo Scientific™ USB-RS-DB9-101

Additional Details : Weight : 0.07900kg

 View more versions of this product

Product Code. 15985170

  • 67.83 € / Each


Estimated Shipment: 17-02-2022
Add to basket

Description

Description

Connect your lab equipment and experience the Thermo Fisher Cloud™solutions

DeviceLink™ accessories and replacement parts:

  • DeviceLink™ HUB - Univeral multiplug power adapter:
    • Plug Type: AUS, EU, UK, US
    • Input: 90-264VAC (47-63Hz)
    • Output:5.1VDC, 2.5A (MAX)
  • DeviceLink™ HUB - Wifi Range extender provides an average 70m wireless range.
  • DeviceLink™ HUB - Instrument and Equipement remote monitoring and connectivity kit:
    • (1) DeviceLinkHUBTM Remote Monitoring Module 
    • (1) Universdal 5V power supply
      Note: Data cables or other accessories sold separatelly
  • DeviceLink™ HUB Data CABLE: USB to RS485 (DB9 male) converter cable (1.8m)
    Note: Compatible with DLH-ULT-100-RS
  • DeviceLink™ HUB Data CABLE: Seria USB to RS232(connt 4 recept)converter cable (1.8m) 
    Note: Compatible with DLH-CO2-100-RS
  • DeviceLink™ HUB Data CABLE: USB A Male to USB B Male converter cable (3m) 
    Note: Compatible with DLH-CO2-100-USB
  • DeviceLink™ HUB Data CABLE: TTL USB to DB9 male converter cable (1.8m)
    Note: Compatible with DLH-HP-100-TTL
Specifications

Specifications

No Display

Seria USB to RS232(connt 4 recept)converter cable (1.8m)
Note: Compatible with DLH-CO2-100-RS

Not Calibrated
70.86 in
Data Cable
USB, RS232, RS485
USB-RS-DB9-100
USB to RS232 Converter Cable
1.8 m
Videos
SDS
Documents
Certificates