Learn More
Gilson™ DIAMOND™ Steril-Pack™ Sterile Pipet Tips
Traceable from the mould to the laboratory with batch number on each pack and rack. Diamond™ Steril-Pack™ Sterile Pipet Tips can be purchased sterilized or for autoclaving.
Brand: Gilson™ F161340
102.45 EUR valid until 2024-12-31
Use promo code "23279" to get your promotional price.
Code : 50
Additional Details : Weight : 0.50000kg
Description
- Tips comply with the CE IVD directive
- Color coded packaging for volume recognition at a glance
- Sterilized tips are free of detectable DNA, RNA, DNase, RNase, ATP, pyrogens and trace metals
- Pre-sterilized tips are wrapped in medical device quality plastic
- Gamma irradiated
- Non-sterile tips can be autoclaved at 121°C for 20 minutes at 1 bar (moist heat)
Specifications
Pipette tip | |
Sterile | |
D1000 | |
0 to 0.025μL | |
6.6 cm | |
DNA, RNA, DNase, RNase, ATP, Pyrogen-free and trace Metals free | |
Universal | |
400 Pk. | |
Gilson Pipetman C1200, Gilson Pipetman U1000, Gilson Pipetman F250 to F1000, Gilson Pipetman P1000N, Gilson Pipetman P1000, Gilson Pipetman F250 to F1000, Gilson Pipetman U1000, Gilson Pipetman C1200 | |
Diamond Sterlipack |
100 to 1000 μL | |
Autoclavable | |
0.002 to 0.004μL | |
2.6 in. | |
CE, IVD | |
Liquid handling, medical, pharmaceutical and food industries, in various fields and applications such as PCR, molecular biology or cell technology | |
Box | |
Pipet Tips | |
Yes | |
Polypropylene |