missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Diatomaceous Earth Filter, Discs, Grade 470
Made of cellulose and diatomaceous earth with much better separating capability than pure cellulose papers at the same rate of filtration.
39.90 € - 201.00 €
Specifications
Basis Weight | 140 g/m2 |
---|---|
Format | Disc |
Material | Cellulose, Diatomaceous Earth |
Filtration Speed | 80 sec. |
Grade | 470 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15912970
|
Sartorius Stedim Biotech™
FT-3-606-090 |
90 mm |
39.90 €
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15922970
|
Sartorius Stedim Biotech™
FT-3-606-110 |
110 mm |
55.30 €
Pack of 100 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
15932970
|
Sartorius Stedim Biotech™
FT-3-606-125 |
125 mm |
67.80 €
Pack of 100 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
15942970
|
Sartorius Stedim Biotech™
FT-3-606-150 |
150 mm |
132.00 €
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15952970
|
Sartorius Stedim Biotech™
FT-3-606-185 |
185 mm |
201.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Quickly retains the finest particles at high flow rates.
- Suitable for the following:
- Clarification of beer, wine, urine during spectrophotometric or refractometric tests.
- Filtration of the finest, semi-colloidal precipitates, e.g., those consisting of proteins, clay or cold-precipitated barium.
- Analytical sample preparation.
- Non-sterile, bulk packed.
Specifications
140 g/m2 | |
Cellulose, Diatomaceous Earth | |
470 | |
0.32 mm |
Disc | |
80 sec. | |
100/Pk. |