missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichloromethane, BAKER ANALYZED™ ACS, J.T. Baker™
47.74 EUR valid until 2024-12-31
Use promo code "23268" to get your promotional price.
Use promo code "23268" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
Specifications
Melting Point | -95°C |
Density | 1.322 g/cm³ (20°C) |
Boiling Point | 39.8°C (1013 hPa) |
Quantity | 1 L |
Packaging | Glass Bottle |
Safety and Handling
Signal Word
- Warning
- Carcinogenicity Category 2
- H351-Suspected of causing cancer.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P281-Use personal protective equipment as required.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'