missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense Thermocouple Probes

Use these general purpose probes for a wide variety of applications and environments. Cole-Parmer™ Digi-Sense Thermocouple Probes are designed for use with liquids, gases and semisolids.

Brand:  Cole-Parmer™ 93812-02

Code : A0

Additional Details : Weight : 0.07000kg

 View more versions of this product

Product Code. 11821375

  • 94.35 € / Each
Estimated Shipment: 26-07-2024
to see stock.
Add to basket

Description

Description

  • Response Time: 2 seconds or greater
  • ABS handles provide a light weight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
  • Each probe comes with color coded ANSI miniconnectors: type J, black; type K, yellow and type T, blue
Specifications

Specifications

±0.4/±3.6/2/±4%
-150°C to +204°C
Stainless Steel Sheath, PVC Coated
254 mm
Type-K, Extra-Long PFA Coated Probe, Mini Conn, 10 in. L. .145 in. Dia, Grd
Thermocouple Probe
K
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers