missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Transferpettor™ Digital Adjustable Pipette

Ideal for liquids when air displacement pipettes won't work. Brand™ Transferpettor™ Digital Adjustable Pipettes handle viscous, foaming liquids and high vapor pressure.

Brand:  Brand™ 701817

Code : 03

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10423921

  • 710.00 € / Each


Estimated Shipment
04-12-2018
Add to basket

Description

Description

  • High degree of precision and accuracy
  • For the most demanding pipetting operations
  • Operates on the positive displacement principle, with piston in direct contact with the aspirated liquid
  • Tight-fitting piston always wipes the walls of the tips completely clean, providing reproducible results
  • No need to discard tips after each pipetting operation since residual wetting is negligible
  • Suitable for media with density up to 13.6g/cm³, viscosity up to 50,000mm2/s, vapor pressure up to 500 mbar
  • Working temperature range of 15° to 40°C
  • Supplied with performance certificate

Specifications

Specifications

0.6%, ±0.3μL
Digital
0.1μL
1Each
Green
Pipette
10 to 50μL
DIN EN ISO 8655-2
Highly viscous media and media with high density
0.4%
15° to 40°C
Green
10 to 50μL
Videos
Documentation View accessory products