missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Digital Vortex Mixer
Ideal for applications that demand repeatable results.
295.00 €
Specifications
Orbit | 4.9 mm |
---|---|
Speed Range | 500 to 3000 rpm |
Wattage | 135 W |
Product Type | Digital Vortex Mixer |
Height (English) | 5 in. |
Product Code | Brand | Voltage | Amperage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Amperage | Price | Quantity & Availability | ||||
15796959
|
Fisherbrand™
|
230 V | 0.13 A |
295.00 €
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
Description
Microprocessor control maintains set point for strong, consistent mixing action. Timer will display elapsed time or, when programmed to user defined time limit, the unit will shut off when the time reaches zero. Two modes of operation: “Continuous” mode when using accessory attachments or “Touch” mode which activates mixing when depressing the cup head.
- LED displays for speed and time
- Continuous or touch modes
- Microprocessor controls
- 5 year warranty
Warranty
5 years
Specifications
4.9 mm | |
135 W | |
5 in. | |
20.2 cm | |
12.1 cm | |
5.3 kg | |
4.5 kg | |
5 year limited warranty on parts and labor. |
500 to 3000 rpm | |
Digital Vortex Mixer | |
12.7 cm | |
4.75 in. | |
10 lb. | |
10 lb. | |
Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug. |