missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ PFA Dipper

Chemware™ PFA Dipper is ideal for ultra-pure applications and use with aggressive media.

Brand:  Saint Gobain Life Sciences D1069102

Code : 03

Additional Details : Weight : 0.80000kg

Product Code. 11744518

  • 92.60 € / Each
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Non-contaminating
  • Superior chemical resistance
  • Lowest concentration of metal ions of any fluoropolymer
  • Handle design allows dipper to hook over edge of vessel, eliminating dripping of corrosive fluids onto surrounding surface
Specifications

Specifications

Dipper
1.8 oz.
Container with > 80 mm diameter
180 mm
76 mm
PFA
53 mL
7.1 in.
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers